Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 6623 T/C Blouson, Year
  • 6623 T/C Blouson, Year
  • 6623 T/C Blouson, Year
  • 6623 T/C Blouson, Year
  • 6623 T/C Blouson, Year

6623 T/C Blouson, Year #6623

4.00 (2)
Item.#
06861556
Mfr.#
#6623
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Mixing Ratio (%)
65% Polyester, 35% cotton
Fabric
Twill
Compatible Height (cm)
170 - 180
Sleeve Length (cm)
60
Size
L
Color
Charcoal gray
Caution
Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
Appliable Chest Measurement (cm)
90 - 98
Sleeve Length (cm)
87
Clothes Length (cm)
66
Shoulder Width (cm)
53
Type
Name engraving not possible
Dimension (cm)
(Circumference of hem)114, (Cuffs) Maximum 27, finish 23
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
General work
4
From Japan
On 2011-03-17 14:38:01
It is a size pocket that can not be used. You better think a little more.
This review is about item#06861565.
Access for confirmation of design work and site
4
From Japan
On 2010-12-14 13:51:11
It was comfortable, a lot of pockets, good things. It is more convenient if there is a rendering for placing the pen in the chest pocket flap.
This review is about item#06861556.