Buy more than* S$200* and get FREE SHIPPING

  • 6623 T/C Blouson, Year
  • 6623 T/C Blouson, Year
  • 6623 T/C Blouson, Year
  • 6623 T/C Blouson, Year
  • 6623 T/C Blouson, Year

6623 T/C Blouson, Year #6623

4.00 (2)
Item.#
06861565
Mfr.#
#6623
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Mixing Ratio (%)
65% Polyester, 35% cotton
Compatible Height (cm)
175 - 185
Sleeve Length (cm)
62
Size
LL
Color
Charcoal gray
Fabric
Twill
Caution
Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
Sleeve Length (cm)
90
Clothes Length (cm)
69
Shoulder Width (cm)
55
Type
Name engraving not possible
Appliable Chest Measurement (cm)
96 - 104
Dimension (cm)
(Circumference of hem)120, (Cuffs) Maximum 28, finish 24
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Work in general
4
From Japan
On 2011-03-17 14:38:01
Just pocket of a size that can not be used. Than it is better to have a little more thought.
This review is about item#06861565.
Intrusiveness for confirmation of design work-site
4
From Japan
On 2010-12-14 13:51:11
Comfort is good, a lot of pockets, was a good thing. It is more convenient to the chest of the flap of the pocket that contains the cuts of to refer the pen.
This review is about item#06861556.