Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 6624 T/C One Tuck Cargo Pants, Year
  • 6624 T/C One Tuck Cargo Pants, Year
  • 6624 T/C One Tuck Cargo Pants, Year
  • 6624 T/C One Tuck Cargo Pants, Year
  • 6624 T/C One Tuck Cargo Pants, Year

6624 T/C One Tuck Cargo Pants, Year #6624

4.50 (2)
Item.#
06861601
Mfr.#
#6624
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Mixing Ratio (%)
65% polyester, 35% cotton
Inseam (cm)
80
Color
Ice White
Fabric
Twill (twill)
Dimension (cm)
(Hem) (Knee width) (Watarihaba) (ass around) 120, 39, 30.5, 24, (Rise) 30
Waist (cm)
86 to 92
Size
LL
Alteration
Not possible
Adjustable Waist Circumference (cm)
86 to 92
Caution
Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Work clothes
5
From Japan
On 2015-07-24 14:50:44
Because the smartphone fits perfectly in the right and left pockets, it is very convenient.
This review is about item#06861592.
General site work
4
From Japan
On 2014-07-19 13:21:19
I have used many pockets. Two pockets are attached next to the paw of the left foot, but it is not very practical. Since I used folding scales in the field a long time ago it would have needed a pocket to put in the longs. I think that it is better to make it the same as the right side in the model change. Then, the pocket velcro must have the foot part, but I think that things of the butt are unnecessary. The seat of the car fuzzed, it looks like the hole will open soon!
This review is about item#06861626.