Buy more than* S$200* and get FREE SHIPPING

  • 6624 T/C One Tuck Cargo Pants, Year
  • 6624 T/C One Tuck Cargo Pants, Year
  • 6624 T/C One Tuck Cargo Pants, Year
  • 6624 T/C One Tuck Cargo Pants, Year
  • 6624 T/C One Tuck Cargo Pants, Year

6624 T/C One Tuck Cargo Pants, Year #6624

4.50 (2)
Item.#
06861617
Mfr.#
#6624
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Mixing Ratio (%)
65% polyester, 35% cotton
Adjustable Waist Circumference (cm)
92 to 98
Inseam (cm)
80
Color
Ice White
Fabric
Twill (twill)
Waist (cm)
92 to 98
Size
3L
Caution
Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Work clothes
5
From Japan
On 2015-07-24 14:50:44
Since the smartphone to the left and right of the pocket to fit snugly against it is very convenient.
This review is about item#06861592.
General field work
4
From Japan
On 2014-07-19 13:21:19
Since the pocket is full, it is using. Although with a two-stage pocket next to the left foot of the pocket, not very practical. Since long time ago was using the folding length in the field would have needed a pocket to put the length thing. I think in the model change, and it is better to be the same as the right-hand side. I think it from, and Velcro pocket but necessary part of the foot, there is no need what ass. Car of the sheet will be fuzzy, likely opens soon hole!
This review is about item#06861626.