Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 6624 T/C One Tuck Cargo Pants, Year
  • 6624 T/C One Tuck Cargo Pants, Year
  • 6624 T/C One Tuck Cargo Pants, Year
  • 6624 T/C One Tuck Cargo Pants, Year
  • 6624 T/C One Tuck Cargo Pants, Year

6624 T/C One Tuck Cargo Pants, Year #6624

4.50 (2)
Item.#
06861635
Mfr.#
#6624
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Mixing Ratio (%)
65% Polyester, 35% cotton
Fabric
Twill (Twill)
Waist (cm)
80 - 86
Size
L
Dimension (cm)
(Circumference of hips) 114, (thigh width) 37, (knee width) 29.5, (hem width)24, (Rise) 29
Type
No hemming
Adjustable Waist Circumference (cm)
80 - 86
Inseam (cm)
78
Color
Charcoal Gray
Caution
Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Work clothes
5
From Japan
On 2015-07-24 14:50:44
Because the smartphone fits perfectly in the right and left pockets, it is very convenient.
This review is about item#06861592.
General site work
4
From Japan
On 2014-07-19 13:21:19
I have used many pockets. Two pockets are attached next to the paw of the left foot, but it is not very practical. Since I used folding scales in the field a long time ago it would have needed a pocket to put in the longs. I think that it is better to make it the same as the right side in the model change. Then, the pocket velcro must have the foot part, but I think that things of the butt are unnecessary. The seat of the car fuzzed, it looks like the hole will open soon!
This review is about item#06861626.