Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 6625 T/C One Tack Lux, Year
  • 6625 T/C One Tack Lux, Year
  • 6625 T/C One Tack Lux, Year
  • 6625 T/C One Tack Lux, Year

6625 T/C One Tack Lux, Year #6625

Item.#
06861671
Mfr.#
#6625
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
Mixing Ratio (%)
65% Polyester, 35% cotton
Size
L
Type
No hemming
Caution
Depending on the environment of your PC, the product color may look slightly different. Thank you for your understanding.
Fabric
Twill (Twill)
Inseam (cm)
78
Color
Ice white
Adjustable Waist Circumference (cm)
80 - 86
Dimension (cm)
Waist: up to 92 and finished 80 Thigh width: 37 Knee width: 29.5 Hem width: 24 Rise: 29 Total length: 107