Buy more than* S$200* and get FREE SHIPPING

  • 6625 T/C One Tack Lux, Year
  • 6625 T/C One Tack Lux, Year
  • 6625 T/C One Tack Lux, Year
  • 6625 T/C One Tack Lux, Year

6625 T/C One Tack Lux, Year #6625

Item.#
06861714
Mfr.#
#6625
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
Mixing Ratio (%)
65% Polyester, 35% cotton
Color
Charcoal Gray
Adjustable Waist Circumference (cm)
80 - 86
Caution
Depending on the environment of your PC, the product color may look slightly different. Thank you for your understanding.
Fabric
Twill (Twill)
Size
L
Type
No hemming
Inseam (cm)
78
Dimension (cm)
Waist: up to 92 and finished 80 Thigh width: 37 Knee width: 29.5 Hem width: 24 Rise: 29 Total length: 107