Buy more than* S$200* and get FREE SHIPPING

  • 6625 T/C One Tack Lux, Year
  • 6625 T/C One Tack Lux, Year
  • 6625 T/C One Tack Lux, Year
  • 6625 T/C One Tack Lux, Year

6625 T/C One Tack Lux, Year #6625

Item.#
06861732
Mfr.#
#6625
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
Mixing Ratio (%)
65% polyester, 35% cotton
Alteration
Not possible
Inseam (cm)
80
Dimension (cm)
Waist: up to 103 finished 91 Watarihaba: 40.5 Knee width: 31 hem width: 25 Rise: 31 total length: 111
Fabric
Twill (twill)
Color
Charcoal gray
Adjustable Waist Circumference (cm)
92 to 98
Size
3L
Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.