Buy more than* S$200* and get FREE SHIPPING

  • Power Relays Hh62
  • Power Relays Hh62
  • Power Relays Hh62

Power Relays Hh62 HH62P-L AC100V

5.00 (1)
Item.#
06861775
Mfr.#
HH62P-L AC100V
Package Qty.
1PC
Ship pack of
1
15.37 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Contact Resistance (mohm)
50 Or less (initial value)
Contacts
2c
Functions
Operation indicator lamp included
Type
Plug in
Current (mA)
50Hz:12/12.7 60Hz:10/10.9
CR Circuit
Not available
Coil by Color
Green
Coil Inductance (H)/ Amateur Working Time
(Reference value) 121.69 (50Hz)
Terminal Shape
Plug-in terminal
Operating Time
Under 20ms
Coil Resistance (ohm)
(Reference value) 3680(50Hz)
Installation Shape
Standard type
Diode
Not available
Impact Resistance (Malfunction)
200m/s2
Insulation Resistance (Mohm)
100 or more (for DC500V meggers)
Form
HH62P-L
Standard
UL certified, CSA certified, TÜV certified, PSE law compliant, JIS4530 compliant
Power Consumption (VA)
50 Hz: approx. 1.2/1.4 60Hz: about 1.0/1.2 Input power consumption of AC coils is about 1.5 times.
Operating Voltage
80% or less (at 20 deg C) of rated voltage
Withstand Voltage
Coil - contact point, also contact point compatibility spacing, each: AC2000V 1 minute intervals Contact point gap spacing: AC1000V 1 minute intervals Socket terminal spacing : AC2000V for 1 minute
Number of Pins
8
Rated Insulation Voltage (V)
250
Number of Poles
2
Indicator Lamp
Available
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
21x27.8x41.3
Weight (g)
Around 31
Coil Rated Voltage(V)
AC100
Compatible Socket
TP68, TP68B, TP68R, TP68X2
Recovery Time
Under 20ms
Coil Inductance (H)/ Amateur Opening Time
(Reference value) 11.03(50Hz)
Contact Arrangement
Point of contact
Minimum Adaptable Load
5V, 100 mA (reference value)
Mechanical Durability
AC rating: 5000 million times or more
Cycle(Hz)
50/60
Vibration Resistance (malfunction)
10-55Hz, double amplitude 1mm
Rated Current (A)
10
Maximum Continuous Maximum Applied Voltage
110% of rated voltage
Vibration Resistance
10 to 55Hz, double amplitude 1mm, X, Y, Z direction 2 hours each, 6 hours total
Operating Temperature Range (deg C)
-25 to 60 (At: 100% of the rated voltage applied, but with no freezing or condensation)
Release Voltage
30% or more (at 20 deg C) of rated voltage
Impact Resistance
1000m/s2 X, Y, Z directions 2 times each, 18 times total
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Ship lighting equipment remote control SW
5
From Japan
On 2014-02-24 13:12:05
Very well
This review is about item#35088812.