Buy more than* S$200* and get FREE SHIPPING

  • Bimetal saber saw

Bimetal saber saw KOX black 300x18T

2.00 (1)
Item.#
06861863
Mfr.#
KOX black 300x18T
Package Qty.
1Bag(10PC)
Ship pack of
1
90.82 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Black
Number of Gears
18T
Application
Soft iron, non-ferrous, etc (2-3.5 mm or less), outer diameter of less than phi180 mm pipe, etc.
Overall Length (mm)
300
Specification and Applications
Pipes that are soft iron, non-ferrous (2-3.5 mm or less), external diameter below phi100 mm , etc.
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Muffler cutting operation of a motor vehicle
2
From Japan
On 2012-10-24 16:49:40
Asada, Lenox, etc., cut but came with a variety, not good enough to have both. Stainless steel is written with the best in, but cut is more of another company, top to have both. Price value is questionable?
This review is about item#06861881.