Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bimetal saber saw

Bimetal saber saw KOX BLACK 250 X 14 T

2.00 (1)
Item.#
06861872
Mfr.#
KOX BLACK 250 X 14 T
Package Qty.
1Bag(10PC)
Ship pack of
1
81.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Black
Number of Gears
14T
Specification and Applications
Soft iron, non-ferrous, etc (3.5-6 mm or less), outer diameter of less than phi150 mm pipe, etc.
Overall Length (mm)
250
Application
Soft iron, non-ferrous, etc (3.5-6 mm or less), outer diameter of less than phi150 mm pipe, etc.
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Car muffler cutting operation
2
From Japan
On 2012-10-24 16:49:40
Asada, Lenox, etc. I came a lot using it, it is not good together. Although it is written as optimum for stainless steel, the other companies are out and they are on top of each other. Is the price a question?
This review is about item#06861881.