Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bimetal saber saw

Bimetal saber saw KOXBlack 300x14T

2.00 (1)
Item.#
06861897
Mfr.#
KOXBlack 300x14T
Package Qty.
1Bag(10PC)
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Color
Black
Number of Gears
14T
Specification and Applications
Soft iron, non-ferrous, etc (3.5-6 mm or less), outer diameter of less than phi180 mm pipe, etc.
Overall Length (mm)
300
Application
Soft iron, non-ferrous, etc (3.5-6 mm or less), outer diameter of less than phi180 mm pipe, etc.
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Car muffler cutting operation
2
From Japan
On 2012-10-24 16:49:40
Asada, Lenox, etc. I came a lot using it, it is not good together. Although it is written as optimum for stainless steel, the other companies are out and they are on top of each other. Is the price a question?
This review is about item#06861881.