Buy more than* S$200* and get FREE SHIPPING

  • Bimetal saber saw

Bimetal saber saw KOX black 120x24T

2.00 (1)
Item.#
06861906
Mfr.#
KOX black 120x24T
Package Qty.
1Bag(10PC)
Ship pack of
1
50.18 SGD
ADD TO CART
Shipped after 2017-03-03
Now we ship to...
...see all
Item Feature
Color
Black
Number of Gears
24T
Overall Length (mm)
120
Application
Soft iron, non-ferrous and other (2 mm or less) outer diameter of less than phi 40 mm pipe, etc.
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Muffler cutting operation of a motor vehicle
2
From Japan
On 2012-10-24 16:49:40
Asada, Lenox, etc., cut but came with a variety, not good enough to have both. Stainless steel is written with the best in, but cut is more of another company, top to have both. Price value is questionable?
This review is about item#06861881.