Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bimetal Sabre saw

Bimetal Sabre saw KOX red 200x14T

Item.#
06861924
Mfr.#
KOX red 200x14T
Package Qty.
1Bag(10PC)
Ship pack of
1
69.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Red
Number of Gears
14T
Application
Soft iron, non-ferrous, etc (3.5-6 mm or less), outer diameter of less than phi100 mm pipe, etc.
Overall Length (mm)
200
Specification and Applications
Soft iron, non-ferrous, etc (2-3.5 mm or less), outer diameter of less than phi 80 mm pipe, etc.