Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Bimetal Sabre saw

Bimetal Sabre saw KOXRed 250x14T

Item.#
06861942
Mfr.#
KOXRed 250x14T
Package Qty.
1Bag(10PC)
Ship pack of
1
81.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Color
Red
Number of Gears
14T
Application
Soft iron, non-ferrous, etc (3.5-6 mm or less), outer diameter of less than phi150 mm pipe, etc.
Overall Length (mm)
250
Specification and Applications
Soft iron, non-ferrous, etc (2-3.5 mm or less), outer diameter of less than phi100 mm pipe, etc.