Buy more than* S$200* and get FREE SHIPPING

  • Bimetal Sabre saw

Bimetal Sabre saw KOXRed 300x18T

Item.#
06861951
Mfr.#
KOXRed 300x18T
Package Qty.
1Bag(10PC)
Ship pack of
1
84.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Color
Red
Number of Gears
18T
Specification and Applications
Soft iron, non-ferrous, etc (3.5-6 mm or less), outer diameter of less than phi150 mm pipe, etc.
Overall Length (mm)
300
Application
Soft iron, non-ferrous, etc (2-3.5 mm or less), outer diameter of less than phi180 mm pipe, etc.