Buy more than* S$200* and get FREE SHIPPING

  • Bimetal Sabre saw

Bimetal Sabre saw KOXRed 120x24T

Item.#
06861985
Mfr.#
KOXRed 120x24T
Package Qty.
1Bag(10PC)
Ship pack of
1
48.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Color
Red
Number of Gears
24T
Application
Soft iron, non-ferrous and other (2 mm or less) outer diameter of less than phi 40 mm pipe, etc.
Overall Length (mm)
120
Specification and Applications
Soft iron, non-ferrous, etc (2-3.5 mm or less), outer diameter of less than phi180 mm pipe, etc.