Buy more than* S$200* and get FREE SHIPPING

  • Cynlindrical Proximity Sensor, Direct Current 3 Line Type / Pull-Out Type CordE2E
  • Cynlindrical Proximity Sensor, Direct Current 3 Line Type / Pull-Out Type CordE2E
  • Cynlindrical Proximity Sensor, Direct Current 3 Line Type / Pull-Out Type CordE2E

Cynlindrical Proximity Sensor, Direct Current 3 Line Type / Pull-Out Type CordE2E E2E-X1C1 2M

5.00 (3)
Item.#
06862012
Mfr.#
E2E-X1C1 2M
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Operating Mode (when approaching objects detected)
NO
Working Voltage Range (V)
DC10 - 30
Outer Diameter
M5
Setting Distance (mm)
0 - 0.7
Maximum Ink Ejecting Frequency (kHz)
3
Differential Movement
Less than 15% of detection distance
Code
Standard PVC cord (oil resistant)
Consumption Electric Current (mA)
17 or less
Operation Indicator
Red
Self-diagnosis Output
x
Ambient Temperature (Degree C)
During operation and storage:-25 to +70degreeC (However, no freezing or condensation)
Output
3-wire DC type, NPN open collector output
Control Output
Switching capacity: open collector output below 100mA (below DC30V) Residual voltage: less than 2 V (at the time of load current 100 mA, cord length 2m)
Material
Tightening nut: brass nickel plating Toothed washer: iron, zinc plating
Voltage Influence
Rated supply voltage +/-15% within range, during rated power supply voltage, detection distance is within +/-2.5%
Purpose
The positioning of dies. Detects passing of palette. Detects when product is full.
Ambient Humidity (% RH)
During operation and storage: 35-95 (However, no freezing or condensation)
Accessories
Instruction manual
Material (case)
Brass nickel plated
Detection Distance (mm)
1+/-15%
Standard Detective Object (mm)
Iron 5 x 5 x 1
Connection Method
Cord drawer type
Cord Length (m)
2
Material (detection surface)
Heat resistant ABS
Protection Structure
IEC STANDARD IP67
Type
Shield
Shape
Cylinder (threaded)
Power Supply Voltage (V)
DC12 - 24 Ripple(p-p) Below 10%
Insulation Resistance (Mohm)
More than 50 (with DC500V mega) between charging bundle and case
Effect of Temperature
Within the temperature range of -25 to +70degreeC, detection distance within +/-15% of that at 23degreeC
Impact Resistance
500m/s 2 X, Y and Z 10 times for each direction
Vibration Resistance
10 to 55Hz multiple widths 1.5mm X, Y, and Z 2h for each direction
Detection Object
Magnetic metals (detection distance will be reduced for non magnetic metals.)
Protection Circuit
Reverse connection protection and surge absorption
Withstand Voltage
AC500V 50/60Hz 1 min, between all charged parts and case
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Adjustment of engine injection timing
5
From Japan
On 2016-10-26 16:50:11
Even if it was damaged by an accident, it functioned properly as a sensor.
This review is about item#02087836.
Sensor for upper and lower unit
5
From Japan
On 2016-08-10 16:23:04
Satisfied with the stability and reliability of Omron products
This review is about item#6862082.
Maintenance change
5
From Japan
On 2016-08-10 06:12:49
I am trusted because it is a Japanese manufacturer.
This review is about item#6862091.