Buy more than* S$200* and get FREE SHIPPING

  • Cynlindrical Proximity Sensor, Direct Current 3 Line Type / Pull-Out Type CordE2E
  • Cynlindrical Proximity Sensor, Direct Current 3 Line Type / Pull-Out Type CordE2E
  • Cynlindrical Proximity Sensor, Direct Current 3 Line Type / Pull-Out Type CordE2E

Cynlindrical Proximity Sensor, Direct Current 3 Line Type / Pull-Out Type CordE2E E2E-X10E1 2M

5.00 (3)
Item.#
06862046
Mfr.#
E2E-X10E1 2M
Package Qty.
1PC
Ship pack of
1
109.90 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Shape
Cylinder (threaded)
Power Supply Voltage (V)
DC12 - 24 Ripple(p-p) Below 10%
Material (case)
Brass nickel plated
Detection Distance (mm)
10+/-10%
Standard Detective Object (mm)
Iron 30x30x1
Connection Method
Cord drawer type
Cord Length (m)
2
Material (detection surface)
PBT (poly butylene terephthalate)
Protection Structure
IEC STANDARD IP67
Type
Shield
Detection Object
Magnetic metals (detection distance will be reduced for non magnetic metals.)
Protection Circuit
Opposite connection protection, surge absorption and load short circuit protection
Withstand Voltage
AC1000V 50/60Hz 1min, Between charging bundle and case
Insulation Resistance (Mohm)
More than 50 (with DC500V mega) between charging bundle and case
Effect of Temperature
-40 to +85deg C inside temperature range within +/-15% of detection distance at time of 23deg C Within the temperature range of -25 to +70degreeC, it is less than +/-10% of detection distance at the time of 23degreeC
Impact Resistance
1000m/s 2 X, Y and Z 10 times for each direction
Vibration Resistance
10 to 55Hz multiple widths 1.5mm X, Y, and Z 2h for each direction
Accessories
Instruction manual
Self-diagnosis Output
x
Operating Mode (when approaching objects detected)
NO
Working Voltage Range (V)
DC10 - 40
Outer Diameter
M30
Setting Distance (mm)
0 - 8
Maximum Ink Ejecting Frequency (kHz)
0.4
Differential Movement
Less than 10% of detection distance
Code
Standard PVC cord (oil resistant)
Consumption Electric Current (mA)
less than 13
Operation Indicator
Red
Purpose
The positioning of dies. Detects passing of palette. Detects when product is full.
Ambient Humidity (% RH)
During operation and storage: 35-95 (However, no freezing or condensation)
Ambient Temperature (Degree C)
During operation: during storage: -40 to +85 (However, no dropwise condensation)
Output
Direct current 3 line type NPN collector load in built output
Control Output
Opening-and-closing capacity: Less than 200mA Residual voltage: less than 2 V (at the time of load current 100 mA, cord length 2m)
Material
Tightening nut: brass nickel plating Toothed washer: iron, zinc plating
Voltage Influence
"At +/-15% of rated-supply-voltage within the limits, it is less than +/-1% of detection distance at the time of rated supply voltage."
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Adjustment of injection timing of the engine
5
From Japan
On 2016-10-26 16:50:11
Also damaged in an accident, she told me to function as properly sensor.
This review is about item#02087836.
Sensor of the upper and lower equipment
5
From Japan
On 2016-08-10 16:23:04
Satisfied with the stability and reliability of the Omron product
This review is about item#6862082.
Maintenance and replacement
5
From Japan
On 2016-08-10 06:12:49
Since the Japanese manufacturer a certain trust.
This review is about item#6862091.