Buy more than* S$200* and get FREE SHIPPING

  • Cynlindrical Proximity Sensor, Direct Current 2 Line Type / Pull-Out Cord TypeE2E
  • Cynlindrical Proximity Sensor, Direct Current 2 Line Type / Pull-Out Cord TypeE2E
  • Cynlindrical Proximity Sensor, Direct Current 2 Line Type / Pull-Out Cord TypeE2E

Cynlindrical Proximity Sensor, Direct Current 2 Line Type / Pull-Out Cord TypeE2E E2E-X3D1-N 2M

5.00 (3)
Item.#
06862073
Mfr.#
E2E-X3D1-N 2M
Package Qty.
1PC
Ship pack of
1
85.16 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Operation Indicator
Red (setting display: Green)
Type
Shield
Shape
Cylinder (threaded)
Power Supply Voltage (V)
DC12 - 24 Ripple(p-p) Below 10%
Material (case)
Brass nickel plated
Diagnostic Ability Delay
0.3 - 1s
Self-diagnosis Output
x
Leakage Current (mA)
0.8 or less
Material (detection surface)
PBT (poly butylene terephthalate)
Cord Length (m)
2
Output
DC 2-wire type, polarized
Control Output
Switching capacity: 3 - 100mA Residual voltage: 3V or less (when load current is 100 mA, and cord length is 2m)
Material
Tightening nut: brass, nickel plating Toothed washer: iron, zinc plating
Ambient Temperature (Degree C)
During operation: -25 to +70, during storage: -40 to +85 (however, no freezing or condensation)
Voltage Influence
"At +/-15% of rated-supply-voltage within the limits, it is less than +/-1% of detection distance at the time of rated supply voltage."
Effect of Temperature
Within the temperature range of -25 to +70degreeC, it is less than +/-10% of detection distance at the time of 23degreeC
Withstand Voltage
AC1000V 50/60Hz 1min, Between charging bundle and case
Insulation Resistance (Mohm)
More than 50 (with DC500V mega) between charging bundle and case
Protection Structure
IEC STANDARD IP67
Code
Standard PVC cord (oil resistant)
Outer Diameter
M12
Maximum Ink Ejecting Frequency (kHz)
1
Differential Movement
Less than 10% of detection distance
Accessories
Instruction manual
Detection Distance (mm)
3+/-10%
Standard Detective Object (mm)
Iron 12x12x1
Connection Method
Cord drawer type
Setting Distance (mm)
0 - 2.4
Operating Mode (when approaching objects detected)
NO
Working Voltage Range (V)
DC10 - 30
Impact Resistance
1000m/s 2 X, Y and Z 10 times for each direction
Vibration Resistance
10 to 55Hz multiple widths 1.5mm X, Y, and Z 2h for each direction
Purpose
The positioning of dies. Detects passing of palette. Detects when product is full.
Detection Object
Magnetic metals (detection distance will be reduced for non magnetic metals.)
Protection Circuit
Surge absorption, short circuit load protection (control output and diagnostic output)
Ambient Humidity (% RH)
During operation and storage: 35-95 (However, no freezing or condensation)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Maintenance of machinery
5
From Japan
On 2016-08-21 10:48:26
No problem about the product. It is helpful to get to ships on the day.
This review is about item#35099836.
For storing forget warning device of cargo crane (Unic car).
5
From Japan
On 2010-06-09 09:15:19
Manufacturer because genuine products (Tadano) with comparable price inexpensive (on wiring processing), is also ideal for repair after Tadano TM-ZR machine.
This review is about item#06862125.
Maintenance and repair of the multi-storey car park
5
From Japan
On 2009-08-20 14:49:55
Longer than before the length of the threaded portion at the time of installation, can now be easily set with the mounting of the body without having to severe the settings of the attacker side to be detected. By the way, can also be used to substitute with other products, without any backlash after mounting, reliability think high. On the contrary, when the Toriaeru with those of the existing length, we might not be able to use some for too long. (For example, not be installed and does not bend the line side to the L-type)
This review is about item#06862055.