Cynlindrical Proximity Sensor, Direct Current 2 Line Type / Pull-Out Cord TypeE2E E2E-X7D1-N 2M
(4)
Item.#
06862107
Mfr.#
E2E-X7D1-N 2M
Package Qty.
1PC
Ship pack of
1
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Type
Shield
Shape
Cylinder (threaded)
Power Supply Voltage (V)
DC12 - 24 Ripple(p-p) Below 10%
Material (case)
Brass nickel plated
Diagnostic Ability Delay
0.3 - 1s
Self-diagnosis Output
x
Leakage Current (mA)
0.8 or less
Material (detection surface)
PBT (poly butylene terephthalate)
Cord Length (m)
2
Output
DC 2-wire type, polarized
Protection Structure
IEC STANDARD IP67
Control Output
Switching capacity: 3 - 100mA
Residual voltage: 3V or less (when load current is 100 mA, and cord length is 2m)
Material
Tightening nut: brass, nickel plating
Toothed washer: iron, zinc plating
Ambient Temperature (Degree C)
During operation: -25 to +70, during storage: -40 to +85 (however, no freezing or condensation)
Voltage Influence
"At +/-15% of rated-supply-voltage within the limits, it is less than +/-1% of detection distance at the time of rated supply voltage."
Effect of Temperature
Within the temperature range of -25 to +70degreeC, it is less than +/-10% of detection distance at the time of 23degreeC
Withstand Voltage
AC1000V 50/60Hz 1min, Between charging bundle and case
Insulation Resistance (Mohm)
More than 50 (with DC500V mega) between charging bundle and case
Code
Standard PVC cord (oil resistant)
Outer Diameter
M18
Maximum Ink Ejecting Frequency (kHz)
0.5
Differential Movement
Less than 10% of detection distance
Accessories
Instruction manual
Detection Distance (mm)
7+/-10%
Standard Detective Object (mm)
Iron 18x18x1
Connection Method
Cord drawer type
Setting Distance (mm)
0 - 5.6
Operating Mode (when approaching objects detected)
NO
Working Voltage Range (V)
DC10 - 30
Operation Indicator
Red (setting display: Green)
Impact Resistance
1000m/s 2 X, Y and Z 10 times for each direction
Vibration Resistance
10 to 55Hz multiple widths 1.5mm X, Y, and Z 2h for each direction
Purpose
The positioning of dies. Detects passing of palette. Detects when product is full.
Detection Object
Magnetic metals (detection distance will be reduced for non magnetic metals.)
Protection Circuit
Surge absorption, short circuit load protection (control output and diagnostic output)
Ambient Humidity (% RH)
During operation and storage: 35-95 (However, no freezing or condensation)
Customers Who Viewed This Item Also Viewed
<<
Panasonic (Panasonic-SUNX)
Panasonic (Panasonic-SUNX)
>>
Customer Reviews
5 star
3
4 star
1
3 star
0
2 star
0
1 star
0
Review Rating:
4 Customer Reviews
The reviews are automatic translation.
Check of parts missing parts
From Japan
On 2017-03-02 09:45:03
There is no problem as a product, but the detection distance is insufficient and I repurchased it to the upper sensor.
Machine maintenance
From Japan
On 2016-08-21 10:48:26
There is no problem with the product. It is saved to be shipped the day.
For cargo crane (Unic car) storage forget alarm device.
From Japan
On 2010-06-09 09:15:19
Manufacturer's genuine product (Tadano) Because it is comparable and the price is cheap (wiring required wiring), it is also best for repair after TADANO TM-ZR machine.
Maintenance inspection and repair of multi-level parking lot
From Japan
On 2009-08-20 14:49:55
When installing, the length of the screw part becomes longer than before, and it can now be easily set by attaching the main body without severity setting of the attacker side to detect. By the way, I can use it for alternative products with other companies, I think that there is no backlash after installation and reliability is high. On the contrary, when you can keep in touch with existing lengths, it was too long to use in some cases. (It can not be installed unless the wiring side is broken into an L shape)
Customers Who Bought This Item Also Bought
Top