Buy more than* S$200* and get FREE SHIPPING

  • Cynlindrical Proximity Sensor, Direct Current 2 Line Type / Pull-Out Cord TypeE2E
  • Cynlindrical Proximity Sensor, Direct Current 2 Line Type / Pull-Out Cord TypeE2E
  • Cynlindrical Proximity Sensor, Direct Current 2 Line Type / Pull-Out Cord TypeE2E

Cynlindrical Proximity Sensor, Direct Current 2 Line Type / Pull-Out Cord TypeE2E E2E-X7D1S 2M

5.00 (3)
Item.#
06862116
Mfr.#
E2E-X7D1S 2M
Package Qty.
1PC
Ship pack of
1
95.35 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Working Voltage Range (V)
DC10 to 30
Operation Indicator
Red (Table setting show: green)
Type
Helmet Shield
Maximum Ink Ejecting Frequency (kHz)
0.5
Differential Movement
Less than 10% of the detection distance
Accessories
Instruction Manual
Detection Distance (mm)
7+/-10%
Leakage Current (mA)
0.8 or less
Material (detection surface)
PBT (polybutylene terephthalate)
Cord Length (m)
2
Purpose
The positioning of dies. Detects passing of palette. Detects when product is full.
Detection Object
(Detection distance may be reduced to a non-magnetic metal.) Magnetic metal
Protection Circuit
(Control output, both diagnostic output) surge absorption, load short-circuit protection
Ambient Humidity (% RH)
Operating and storage: 35-95 (icing, with no condensation)
Control Output
(Load current 100mA, 2m when code length) 3V following: switching capacity: 3 to 100mA, diagnostic output 50mA residual voltage
Material
Tightening nut: brass nickel plated toothed washer: iron galvanized
Ambient Temperature (Degree C)
Operation time:-25 to +70,Reserving time:-40 to +85(No condensation, No freezing)
Output
DC 2-wire polar
Protection Structure
IEC standard IP67
Code
PVC standard code (oil)
Outer Diameter
M18
Power Supply Voltage (V)
DC12 to 24 ripple (p-p) 10% or less
Material (case)
Nickel-plated brass
Diagnostic Ability Delay
0.3 to 1s
Standard Detective Object (mm)
Iron 18 x 18 x 1
Connection Method
Code drawer type
Setting Distance (mm)
0 to 5.6
Operating Mode (when approaching objects detected)
NO
Voltage Influence
15% within the rated supply voltage +/-, rated supply voltage at the time, within +/- 1% of the detection distance
Effect of Temperature
Within +/- 10% of the detection distance of 23 deg C time within a temperature range of -25 to + 70 deg C
Withstand Voltage
Case between the 50 / 60Hz 1min whole charging part AC1000V
Insulation Resistance (Mohm)
Case between whole charging part (at DC500V mega) more than 50
Impact Resistance
10 times 1000m / s 2 X, Y, Z each direction
Vibration Resistance
10 to 55Hz multiple width 1.5mm X, Y, Z each direction 2h
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Maintenance of machinery
5
From Japan
On 2016-08-21 10:48:26
No problem about the product. It is helpful to get to ships on the day.
This review is about item#35099836.
For storing forget warning device of cargo crane (Unic car).
5
From Japan
On 2010-06-09 09:15:19
Manufacturer because genuine products (Tadano) with comparable price inexpensive (on wiring processing), is also ideal for repair after Tadano TM-ZR machine.
This review is about item#06862125.
Maintenance and repair of the multi-storey car park
5
From Japan
On 2009-08-20 14:49:55
Longer than before the length of the threaded portion at the time of installation, can now be easily set with the mounting of the body without having to severe the settings of the attacker side to be detected. By the way, can also be used to substitute with other products, without any backlash after mounting, reliability think high. On the contrary, when the Toriaeru with those of the existing length, we might not be able to use some for too long. (For example, not be installed and does not bend the line side to the L-type)
This review is about item#06862055.