Buy more than* S$200* and get FREE SHIPPING

  • Cynlindrical Proximity Sensor, Direct Current 2 Line Type / Pull-Out Cord TypeE2E
  • Cynlindrical Proximity Sensor, Direct Current 2 Line Type / Pull-Out Cord TypeE2E
  • Cynlindrical Proximity Sensor, Direct Current 2 Line Type / Pull-Out Cord TypeE2E

Cynlindrical Proximity Sensor, Direct Current 2 Line Type / Pull-Out Cord TypeE2E E2E-X8MD1 2M

4.75 (4)
Item.#
06862125
Mfr.#
E2E-X8MD1 2M
Package Qty.
1PC
Ship pack of
1
77.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Operation Indicator
Red (setting display: green)
Type
Non-shielded
Shape
Pillar type (with screw)
Power Supply Voltage (V)
DC12-24 Ripple(p-p) Less than 10%
Material (case)
Brass nickel plated
Diagnostic Ability Delay
0.3 - 1s
Self-diagnosis Output
x
Leakage Current (mA)
0.8 or less
Material (detection surface)
PBT (poly butylene terephthalate)
Cord Length (m)
2
Output
DC 2-wire type, polarized
Insulation Resistance (Mohm)
More than 50 (with DC500V mega) between charging bundle and case
Impact Resistance
1000m/s2 X, Y, Z 10 times each direction
Vibration Resistance
10 to 55Hz multiple widths 1.5mm X, Y, and Z 2h for each direction
Purpose
The positioning of dies. Detects passing of palette. Detects when product is full.
Detection Object
Magnetic metals (detection distance will be reduced for non magnetic metals))
Protection Circuit
Surge absorption, load short circuit protection (control output and diagnostic output)
Ambient Humidity (% RH)
During operation, storage: 35-95 (However, no freezing or condensation)
Protection Structure
IEC standard IP67
Code
Standard PVC cord (oil resistant)
Outer Diameter
M12
Maximum Ink Ejecting Frequency (kHz)
0.8
Differential Movement
10% or less of detection distance
Accessories
Instruction manual
Detection Distance (mm)
8+/-10%
Standard Detective Object (mm)
Iron 30x30x1
Connection Method
Cord pull out type
Setting Distance (mm)
0 - 6.4
Operating Mode (when approaching objects detected)
NO
Working Voltage Range (V)
DC10 - 30
Control Output
Opening-and-closing capacity: 3-100 mA Residual voltage: 3 V or less (at the time of load current 100 mA, cord length 2m)
Material
Tightening nut: brass nickel plating Toothed metal washer: steel, galvanised
Ambient Temperature (Degree C)
During operation: -25 to +70, during storage: -40 to +85 (however, no freezing or condensation)
Voltage Influence
Rated supply voltage +/-15% within range, during rated power supply voltage, detection distance within +/-1%
Effect of Temperature
With a temperature range between -25 to +70deg C, the sensing range is within +/-10% when 23deg C
Withstand Voltage
AC1000V 50/60Hz 1min, Between charging bundle and case
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
For repair of cars V ad rib pulley belts
5
From Japan
On 2014-04-30 14:33:50
Adler pulley - If we replace ASSY itself, we will increase the value but in most cases I think that it will be enough to replace only the bearing. I do not know the durability, but I think that it is enough as a consumable item.
This review is about item#36782864.
Steel frame processing
1
From Japan
On 2014-03-20 13:34:06
Everything (right) is surely torn soon and can not be recombined and the left hand is left only in a few minutes but the bad things are defeated in a few minutes But it is only cheap by the loss of money of the poor, Not yet.
This review is about item#06421536.
Exchange of engine oil of American car
5
From Japan
On 2014-02-06 07:25:13
It is very satisfying because the price is cheaper than the store I had purchased so far and shipping is fast.
This review is about item#32948596.
Keren of FRP, repair work
5
From Japan
On 2013-08-09 14:50:55
Strength · comfortable feeling There is no problem but it feels slightly larger, but because it is "a tether", it is reasonably large personally.
This review is about item#10788416.