Buy more than* S$200* and get FREE SHIPPING

  • Small amplifier built-in photoelectric sensor (diffuse reflection type) E3Z
  • Small amplifier built-in photoelectric sensor (diffuse reflection type) E3Z
  • Small amplifier built-in photoelectric sensor (diffuse reflection type) E3Z

Small amplifier built-in photoelectric sensor (diffuse reflection type) E3Z E3Z-D62 2M

3.00 (1)
Item.#
06862143
Mfr.#
E3Z-D62 2M
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cord Length (m)
2
Consumption Electric Current (mA)
30 or less
Light Sources (projection of light wavelength)
Infrared light emitting diode (860 nm)
Compatible Standard
RoHS directive conformity/CE
Response Time
Operation / reset: each 1 ms or less
Operation Indicator
Orange
Material (lens)
Denatured polyarylate
Material (case)
Polybutylene terephthalate
Connection Method
Cord drawer type
Impact Resistance
500 m / s2 X, Y, Z each direction 3 times
Protection Circuit
Power reverse connection protection, output short circuit protection, mutual interference prevention function, output reverse connection protection
Ambient Humidity (% RH)
During operation: 35 - 85, during storage: 35 - 95 (however, no freezing or condensation)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Reflectors and mounting hardware not included., This product is manufactured in Japanese standards. Please check the specification before you order., Reflectors and mounting hardware not included.
Ambient Temperature (Degree C)
During operation: -25 to +55 During storage: -40 to +70 (however, no freezing or condensation)
Using Periphery illuminanation (Lx)
surface irradiance, incandescent lamps: under 3000, sun light: under 10,000
Differential Movement
Less than 20% of distance detection
Indicating Lamp
Available
Sensitivity Adjustment Method
Single-rotation borium
Stability Indicator
Green
Output
NPN
Protection Structure
IEC STANDARD IP67
Weight (g)
About 65 (packed state)
Accessories
Instruction manual
Power Supply Voltage (V)
DC12 to 24+/-10% ripple (p-p) less than 10%
Vibration Resistance
10 to 55Hz double amplitude 1.5mm X, Y, Z each direction 2h
Detection Distance
1 m (300x300 mm of white construction paper)
Detection Method
Diffused reflection type
Insulation Resistance (Mohm)
20 or more (with DC500V mega)
Withstand Voltage
AC1000V 50/60Hz 1min
Control Output
Load power below DC26.4V, load current below 100mA (residual voltage and load current less than 10mA : 1V or less, load current 10-100mA: 2V or less) Open collector output type (NPN output) INCIDENT LIGHT: ON / WHEN SHADED: ON SWITCH SYSTEM)
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance
3
From Japan
On 2016-08-15 19:05:17
Used as a spare replacement for mechanical parts.
This review is about item#6862143.