Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Distance Setting Type Optoelectronic Switch E3 Z-Ls
  • Distance Setting Type Optoelectronic Switch E3 Z-Ls
  • Distance Setting Type Optoelectronic Switch E3 Z-Ls

Distance Setting Type Optoelectronic Switch E3 Z-Ls E3Z-LS61 2M

5.00 (1)
Item.#
06862152
Mfr.#
E3Z-LS61 2M
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Attachment bracket (not included)
Consumption Electric Current (mA)
30 or less
Detection Method
Distance setting type
Protection Structure
IEC STANDARD IP67
Operation Indicator
Orange
Cord Length (m)
2
Output
NPN
Weight (g)
About 65 (packed state)
Insulation Resistance (Mohm)
Over 20 (with DC500V mega)
Reflectance Characteristics (black/white error)
10% or less of operating distance
Distance setting
5 turn endless volume
Using Periphery illuminanation (Lx)
surface irradiance, incandescent lamps: under 3000, sun light: under 10,000
Impact Resistance
500 m / s2 X, Y, Z each direction 3 times
Protection Circuit
Power reverse connection protection, output short circuit protection, mutual interference prevention function
Ambient Humidity (% RH)
At the time of operation: 35-85, time of storage: 35-95 (not in cases of freezing or condensation)
BGS/FGS Input Switching
BGS function: open or connect to GND FGS function: connect to Vcc
Stability Indicator
Green
Material (case)
Polybutylene terephthalate
Withstand Voltage
AC1000V 50/60Hz 1min
Connection Method
Cord drawer
Material (lens)
Denatured polyarylate
Indicating Lamp
Available
Differential Movement
Less than 10% of setting distance
Accessories
Instruction manual
Light Sources (projection of light wavelength)
Red light emitting diode (680nm)
Response Time
Operation / reset: each 1 ms or less
Power Supply Voltage (V)
DC12 to 24+/-10% ripple (p-p) less than 10%
Detection Distance
40-200mm (white construction paper 100x100mm) 40-160mm (black paper 100x100mm)
Vibration Resistance
10 to 55Hz multiple widths 1.5mm X, Y, and Z 2h for each direction
Ambient Temperature (Degree C)
During operation: -25 to +55 During storage: -40 to +70 (however, no freezing or condensation)
Detection Range (mm)
BGS: 20-set distance (white construction paper, black paper 100x100) FGS: set distance-more than 200 (white construction paper 100x100), set distance -more than 160 (black paper 100x100)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bar material supply delivery device
5
From Japan
On 2015-06-08 20:25:01
Attachment was good very also completed smoothly photoelectric detection adjustment easy.
This review is about item#06862152.