Buy more than* S$200* and get FREE SHIPPING

  • Small amplifier built-in photoelectric sensor (Retro-reflective) (MSR with function) E3Z
  • Small amplifier built-in photoelectric sensor (Retro-reflective) (MSR with function) E3Z
  • Small amplifier built-in photoelectric sensor (Retro-reflective) (MSR with function) E3Z

Small amplifier built-in photoelectric sensor (Retro-reflective) (MSR with function) E3Z E3Z-R61 2M

5.00 (2)
Item.#
06862161
Mfr.#
E3Z-R61 2M
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Standard Detective Object (mm)
Opaque body of phi75 or more
Connection Method
Cord pull out type
Detection Method
Return reflection type
Cord Length (m)
2
Light Sources (projection of light wavelength)
Red light emitting diode (660 nm)
Sensitivity Adjustment Method
Single rotation volume
Stability Indicator
Green
Operation Indicator
Orange
Material (lens)
Methacrylic resin
Material (case)
Polybutylene terephthalate
Protection Circuit
Power reverse reverse connection protection, output short circuit protection, mutual interference prevention function, output connection protection
Ambient Humidity (% RH)
During operation: 35 to 85, during storage: 35 to 95 ( however, no freezing or condensation)
Ambient Temperature (Degree C)
At the time of operation: -25 to +55 At time of storage: -40 to +70 (however, no freezing or condensation)
Response Time
Operation and rehabilitation: each 1 ms or less
Power Supply Voltage (V)
DC 12 to 24 +/-10% ripple (p-p) less than 10%
Vibration Resistance
10 To 55 Hz double amplitutde 1.5mm X,Y, and Z each direction 2 hours
Accessories
Instruction manual
Insulation Resistance (Mohm)
20 or more (with DC500V megger)
Consumption Electric Current (mA)
Less than 30
Angle of Beam Spread (degree)
2 - 10
Indicating Lamp
Available
Withstand Voltage
AC1000V 50/60Hz 1min
Compatible Standard
RoHS directive conformity/CE
Output
NPN
Protection Structure
IEC standard IP67
Weight (g)
About 65 (packed state)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Reflectors and mounting hardware not included.
Detection Distance
4m (When E39-R1S form is used) 3m (When E39-R1 form is used) Senset and reflector plate distance over 100mm
Using Periphery illuminanation (Lx)
surface irradiance, incandescent lamps: under 3000, sun light: under 10,000
Control Output
Load power below DC26.4V, load current less than100 mA (residual voltage load less than 10 mA current: 1 V or less, load current 10-100 mA: 2V or less) Open collector output type (NPN output) INCIDENT LIGHT: ON / WHEN SHADED: ON SWITCH DUPLEX)
Impact Resistance
500 m / s2 X, Y, Z each direction 3 times
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used to prevent erroneous operation against small animals by connecting with thermal sensors and series in security devices
5
From Japan
On 2017-02-25 22:34:41
It is cheap and easy to use. I want you to make it a bit thicker because the lead wire is too thin and it is easy to cut.
This review is about item#39053725.
Maintenance of machinery and equipment
5
From Japan
On 2013-01-25 17:47:06
Good complaint
This review is about item#06862161.