Buy more than* S$200* and get FREE SHIPPING

  • Built-In Photoelectric Switch for Amplifier, SmallE3Z
  • Built-In Photoelectric Switch for Amplifier, SmallE3Z
  • Built-In Photoelectric Switch for Amplifier, SmallE3Z
  • Built-In Photoelectric Switch for Amplifier, SmallE3Z

Built-In Photoelectric Switch for Amplifier, SmallE3Z E3Z-T61 2M

5.00 (1)
Item.#
06862177
Mfr.#
E3Z-T61 2M
Package Qty.
1PC
Ship pack of
1
129.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Stability Indicator
Green
Operation Indicator
Orange
Material (lens)
Denatured polyarylate
Material (case)
Polybutylene terephthalate
Standard Detective Object (mm)
Opaque body of phi12 or more
Connection Method
Cord pull out type
Power Indicator Light
Orange (floodlight)
Indicating Lamp
Available
Using Periphery illuminanation (Lx)
surface irradiance, incandescent lamps: under 3000, sun light: under 10,000
Response Time
Operation and rehabilitation: each 1 ms or less
Power Supply Voltage (V)
DC 12 to 24 +/-10% ripple (p-p) less than 10%
Vibration Resistance
10 To 55 Hz double amplitutde 1.5mm X,Y, and Z each direction 2 hours
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Reflectors and mounting hardware not included.
Detection Distance
15m
Insulation Resistance (Mohm)
20 or more (with DC500V megger)
Angle of Beam Spread (degree)
Emitters and receivers: each 3-15
Compatible Standard
RoHS directive conformity/CE
Output
NPN
Protection Structure
IEC standard IP67
Weight (g)
About 120 (packed state)
Accessories
Instruction manual
Cord Length (m)
2
Light Sources (projection of light wavelength)
Infrared light emitting diode (870 nm)
Sensitivity Adjustment Method
Single rotation volume
Withstand Voltage
AC1000V 50/60Hz 1min
Control Output
Load power below DC26.4V, load current less than100 mA (residual voltage load less than 10 mA current: 1 V or less, load current 10-100 mA: 2V or less) Open collector output type (NPN output) INCIDENT LIGHT: ON / WHEN SHADED: ON SWITCH DUPLEX)
Impact Resistance
500 m / s2 X, Y, Z each direction 3 times
Protection Circuit
Power-source reverse connection protection / output short circuit protection / output reverse connection protection
Ambient Humidity (% RH)
During operation: 35 to 85, during storage: 35 to 95 ( however, no freezing or condensation)
Ambient Temperature (Degree C)
At the time of operation: -25 to +55 At time of storage: -40 to +70 (however, no freezing or condensation)
Detection Method
Penetrated type
Consumption Electric Current (mA)
Under 35 (emitter: 15) Receiver: 20
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Anti-theft, car garage backward at the time of the stop position signal
5
From Japan
On 2014-02-15 21:38:20
Easy to handle and have together in a small, what the power supply can be used at 100V is, but I wanted could not find in the catalog's Monotaro.
This review is about item#06862177.