Buy more than* S$200* and get FREE SHIPPING

  • Solid-State Timer H3CR-F
  • Solid-State Timer H3CR-F
  • Solid-State Timer H3CR-F
  • Solid-State Timer H3CR-F

Solid-State Timer H3CR-F H3CR-F8 AC100-240

5.00 (1)
Item.#
06862186
Mfr.#
H3CR-F8 AC100-240
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Protection Structure
IP40 (panel surface part)
Pin Type
8 pins
Tolerable Voltage Fluctuation
85 to 110% of power supply voltage
Form
Form H3CR-F8
Mounting Method
Embedded attachment / surface attachment
Recovery Time
0.1 s or less
Output Type
Relay 2c
Electrostatic Yield Strength
Malfunction: 8kV, breakdown: 15 kV
Power Supply Voltage (V)
AC100 - 240
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
48 x 84 x 48
Terminal Shape
Plug-in terminal
Time Base Range
4- step switchable type Select from: sec (second), 10 s (second), min (minute), and hrs (time)
Set Error
+/-5% (rate over a full scale) of +/-50 ms or less
Scale Type
4- step switchable type Choose from 1.2, 3, 12 and 30 COMMON ON-TIME AND OFF-TIME
Control Output
Contact output: AC250V/DC30V 5A Resistance load (cosphi=1) Minimum applied load not possible DC5V10mA (P levels and reference values)
EMC Standard
EMI: EN61812-1, radiated interference field strength: EN55011 Group1 class A, noise Terminal voltage: EN55011 Group1 class A, EMS: EN61812-1, electrostatic discharge immunity: IEC61000-4-2, field-strength immunity: IEC61000-4-3, conductive noise immunity: IEC61000-4-6, Burst noise immunity: IEC61000-4-4, surge immunity: IEC61000-4-5
Impulse Voltage(V)
Between power supply terminals:3k Between conductive part terminal and exposed non charging metal parts: 4.5k
Operating Time Variation
+/-0.2% or less (rate over the maximum scale) (below +/-0.2%+/-10ms in 1.2s and a 3s range)
Withstand Voltage
Between Live metal parts and non-live metal parts: AC2000V50/60 Hz 1 min Between control outputs and Operation circuit: AC2000V50/60 Hz 1 min Between different pole contacts: AC2000V50/60 Hz 1 min Between Non-continuous contacts: AC1000V50/60 Hz 1 min
Voltage Influence
Below +/-0.2% or less (rate over the maximum scale) (1.2 s and a 3-s range +/-0.2% of +/-10 ms or less)
Lifespan
mechanical: 20 million times or more (with no load: opening and cloasing frequency of 1800 times per hour) electrically: 100,000 times or more (AC250V 5A resistance load, opening and closing frequency of 1800 times per hour)
Effect of Temperature
+/-1% or less (rate over the maximum scale) (below +/-1%+/-10ms in 1.2s and a 3s range)
Reset Method
Off delay, self-reset
Operating Temperature Range (deg C)
-10-55 (however, do not freeze)
Insulation Resistance (Mohm)
Over 100 (with DC500V mega)
Operating Mode
Flicker-off start
Weight (g)
About 120
Type
Twin timer
Ambient Humidity
35 - 85%
Storage Temperature Range (degree c)
-25 to +65 (not in cases of freezing)
Opreration Method
Limited-time operation
Time Specification
0.05s - 30h
Power Reset
Minimum power-source open time 0.1s
Setting Time
Scale figures: (time unit) 1.2: (sec) 0.05-1.2, (10s)1.2-12, (min,hrs) 0.12-1.2 3:(sec) 0.3-3, (10 s) 3-30, (mins, hrs) 0.3-3 12:(sec)1.2-12 (10 s) 12-120 (min, hrs)1.2-12 30: (Sec) 3-30, (10 s)30-300, (mins, hrs) 3-30
Noise Immunity
Square wave noise by noise simulator (pulse width of 100ns/1micros rise 1ns) +/-1.5kV (between power supply terminals)
Impact Resistance (Malfunction)
98 m / s2 6 direction 3 times each
Vibration Resistance (malfunction)
10 To 55Hz single amplitude of 0.5mm 3-direction each 10min
Power Consumption
About 10VA/2.1W (AC240 V:00)
Impact Resistance
980m/s2 6 directions 3 times each
Vibration Resistance
10 To 55 Hz single amplitude 0.75 mm three-way each 2 h
Release Voltage
10% or less of power supply voltage
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Please do not use the inverter output as a power source. Caution advised against non-contact output by sensors as that will cause timer to turn on or off possible rush currents, as result in possible rush currents.
Compatible Safety Standards
UL508, CSA C22.2No.14, NK, LR acquired, EN61812-1, IEC60664-1 4kV/2 compatible
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Schedule turning on / off of various equipment and turning on / off lighting equipment
5
From Japan
On 2015-12-22 16:03:50
It can be operated even by amateurs if used for manual reasons, accurate according to the set schedule There are no particular improvement points
This review is about item#08589131.