Buy more than* S$200* and get FREE SHIPPING

  • Solid-State Timer H3CR-G
  • Solid-State Timer H3CR-G
  • Solid-State Timer H3CR-G

Solid-State Timer H3CR-G H3CR-G8L AC200-240

4.50 (4)
Item.#
06862195
Mfr.#
H3CR-G8L AC200-240
Package Qty.
1PC
Ship pack of
1
93.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pin Type
8
Reset Method
Self recovery
Power Consumption (W)
Approx. 3.0 (12 VA) (AT AC240V)
Insulation Resistance (Mohm)
More than 100 (with DC500V mega)
Instantaneous Contact
Without
Form
Type H3CR-G8L
Power Supply Voltage (V)
AC200 - 240
Electrostatic Yield Strength
Malfunction: 8kV, breakdown: 15 kV
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
48x93x48
Allowable Voltage Range(V)
85 to 110% of power supply voltage
Release Voltage
10% or less of power supply voltage
Power Reset
Minimum power-source open time 0.5s
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Please do not use the inverter output as a power source. Caution advised against non-contact output by sensors as that will cause timer to turn on or off possible rush currents, as result in possible rush currents. Types H3CR-G8L-30/-G8EL-31 do no
Operating Time Variation
Below +/-0.2% (rate over maximum scale)
Compatible Safety Standards
UL508, CSA C22.2No.14, NK, LR acquired, EN61812-1, IEC60664-1 4kV/2 compatible
Withstand Voltage
AC2000V 50/60Hz 1min (between charging and non charging metal parts) AC2000V 50/60Hz 1min (between control and operation circuit) AC2000V 50/60Hz 1min (between differing pole contact points) AC2000V 50/60Hz 1min (between non continuous connection points)
Switching Time
Total error +/- (25% (as a percentage of maximum height) + 5 ms) and below
Time Specification
Scale figures 6:0.5-6s 12: 1-12s 60: 5-60s 120: 10-120s
Lifespan
Mechanical: over 20 million times (no load, open/close frequency of 1800 times/h) Electrical: More than 100 thousand times : (AC250V, 5A, resistance load, open/close frequency of 1800 times/h)
Noise Immunity
Square wave noise by noise simulator (pulse width of 100ns/1micros rise 1ns) +/-1.5kV (between power supply terminals)
Impact Resistance (Malfunction)
294m/s2 6 directions each 3 times
Control Output
Contact output: AC250V/DC30V 5A Resistance load (cosphi=1) Minimum applied load:DC5V 10mA (P levels and reference values)
Maximum Time Scale
120s
Installation Method
Embedded attachment / surface attachment
Time Base Range
Only seconds
Protection Structure
IP40 (panel surface)
Operating Temperature Range (deg C)
-10-+55 (however, don't freeze)
Storage Temperature Range (degree c)
-25 to +65 (not in cases of freezing)
Weight (g)
Around 110
Ambient Humidity
35 - 85%
Type
Star delta timer
Opreration Method
Limited-time operation
Tolerable Voltage Fluctuation
85 to 110% of power supply voltage
Impulse Voltage(V)
Power terminal spacing: 3k Conductive terminal and exposed non-charging metal spacing: 4.5k
Output Type
Limit (relay): 1a (delta circuit), 1a(star circuit)
Impact Resistance
980m/s2 6 directions 3 times each
Vibration Resistance
10 To 55 Hz single amplitude 0.75 mm three-way each 2 h
Voltage Influence
Below +/-0.2% (rate over maximum scale)
Set Error
+/-5% (rate over maximum scale value) of +/-50 ms or less
Effect of Temperature
Below +/-1% (rate over maximum scale value)
Terminal Layout
Standard terminal arrangement
Scale Type
2 types, 4-stage switchable type Choose from 6, 12, 60, 120
EMC Standard
EMI: EN61812-1, radiated interference field strength: EN55011 Group1 class A, noise Terminal voltage: EN55011 Group1 class A, EMS: EN61812-1, electrostatic discharge immunity: IEC61000-4-2, field-strength immunity: IEC61000-4-3, conductive noise immunity: IEC61000-4-6, Burst noise immunity: IEC61000-4-4, surge immunity: IEC61000-4-5
Vibration Resistance (malfunction)
10 To 55Hz single amplitude of 0.5mm 3-direction each 10min
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Conveyor repair
3
From Japan
On 2018-01-13 13:50:06
It is saved that you can purchase on the net rather than purchasing at another company.
This review is about item#6862195.
For parts replacement
5
From Japan
On 2016-08-16 18:07:51
I got it soon. very convenient. I am satisfied.
This review is about item#8589147.
Control of pumping pump
5
From Japan
On 2016-04-27 18:13:44
One timer used for controlling the star delta type pump was broken, so we had to get it immediately. I could not find this product in other places, it really was saved.
This review is about item#39072616.
Pumping pump control panel
5
From Japan
On 2015-01-31 11:24:22
no problem. It was an order via an electric shop until now, but it is saved because it deals with a monotail.
This review is about item#06862195.