Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Solid-State Timer H3CR-H
  • Solid-State Timer H3CR-H
  • Solid-State Timer H3CR-H

Solid-State Timer H3CR-H H3CR-H8L AC200-240 M

4.00 (2)
Item.#
06862204
Mfr.#
H3CR-H8L AC200-240 M
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., When power source closing time, it is under 2s, sometimes it does not work, please be sure to throw the power source above stipulated time.Under cycle period 3s please do not use.it may Cause of abnormal heat generation damage by fire
Operating Temperature Range (deg C)
-10-+55 (however, don't freeze)
Force reset
Not available
Storage Temperature Range (degree c)
-25 to +65 (however, do not freeze )
Weight (g)
About 120
Type
off delay timer
Allowable Voltage Range
85 to 110% of power supply voltage
Opreration Method
Instant action
Pin Type
8
Time Specification
0.05 - 12min
Insulation Resistance (Mohm)
100 or more (for DC500V meggers)
Series
M-SERIES
Protection Structure
IP40 (panel surface)
Impact Resistance
980m/s2 6 directions 3 times each
Vibration Resistance
10 to 55 Hz single amplitude 0.75 mm 2 h each three-way
Voltage Influence
Below +/-0.2% (rate over the maximum scale) (0.6 s and a 1.2-s range of +/-0.2% +/-10 ms or less)
Electrostatic Yield Strength
+/-8kv (malfunction), 15 kV (breakdown)
Impulse Voltage(V)
3 kV (between power supply terminals) 4.5 k (non-rechargeable metal division between conductive power of terminals and exposed)
Withstand Voltage
AC2000V 50/60Hz 1min (between charging and non charging metal parts) AC2000V 50/60Hz 1min (between operation and control cirtuit) AC2000V 50/60Hz 1min (between different pole contact points) AC2000V 50/60Hz 1min (between a non- continuous connection points)
Effect of Temperature
Below +/-1% (rate over the maximum scale) (0.6 s and a 1.2-s range of +/-1% +/-10 ms or less)
Noise Immunity
Square wave noise by noise simulator (pulse width of 100ns/1micros rise 1ns) +/-1.5kV
Non-Voltage Input
Impedance below 1kohm during short circuit Residual voltage below 1V during short circuit more than impedance 500kohm When opening
Ambient Humidity
35 to 85%
Power Supply Voltage (V)
AC200 - 240
Form
H3CR-H8L (M-SERIES)
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
48x93x48
Input Method
-
Output Type
Relay 2c
Installation Method
Flush mounting / surface mounting
Forced reset cycle period
more than 3s
Time-up Repetition Cycle
more than 3s
Reset Method
Return period
Power-on Time
more than 2 s
Timer Starting Opreration Voltage
less than 30% of Supply voltage
Set Error
+/-5% (rate over maximum scale) less than +/-50ms
Impact Resistance (Malfunction)
98 m / s2 6 directions 3 times each
Vibration Resistance (malfunction)
10 to 55Hz, single amplitude 0.5mm, 3 directions, 10 min each
Power Consumption
About 0.35VA/0.3 (at the time of AC240V)
Compatible Safety Standards
UL508, CSA C22.2No.14, NK, LR acquired, EN61812-1, IEC60664-1 4kV/2 compatible
Lifespan
Mechanical: more than 10 million times (no load and opening and closing frequency 1200 /h) Electrical: more than 20 million times (AC250V, 5A, resistance load, opening and closing frequency of 1200 times per hour)
Operating Time Variation
Below +/-0.2% (rate over the maximum scale) (0.6 s and a 1.2-s range of +/-0.2% +/-10 ms or less)
Setting Time
Scale figures: (time unit) 0.6:0.05?0.6seconds,1:0.12?1.2seconds,6:0.6?6seconds,12:1.2?12seconds
Control Output
Contact output: AC250V/DC30V 5A Resistance load (cosphi=1) minimum application load: DC5V 10mA (P level, reference value)
EMC Standard
EMI: EN61812-1, radiated interference field strength : EN55011 Group1 class A, Noise Terminal voltage: EN55011 Group1 class A, EMS: EN61812-1, Electrostatic discharge immunity: IEC61000-4-2, Electric field-strength immunity: IEC61000-4-3, Conductive noise immunity: IEC61000-4-6, Burst noise immunity: IEC61000-4-4, surge immunity: IEC61000-4-5
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
maintenance
3
From Japan
On 2018-04-18 20:52:38
Arrival was quickly saved by quick response. Thank you very much.
This review is about item#6862204.
For woodworking machine control
5
From Japan
On 2013-07-30 05:11:27
Wiring is easy.
This review is about item#06896766.