Buy more than* S$200* and get FREE SHIPPING

  • Solid-State Timer H3Yn-2 And H3Yn-21
  • Solid-State Timer H3Yn-2 And H3Yn-21
  • Solid-State Timer H3Yn-2 And H3Yn-21

Solid-State Timer H3Yn-2 And H3Yn-21 H3YN-2 AC200-230

4.86 (7)
Item.#
06862213
Mfr.#
H3YN-2 AC200-230
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Ambient Humidity
35 - 85%
Terminal Shape
Plug-in (surface mounting) 8-pin
Insulation Resistance (Mohm)
100 or more (measured at DC500V megger)
Weight (g)
About 50
Power Supply Voltage (V)
AC200 - 230
EMC Standard
EMI:EN61812-1 Radiated interference field strength : EN55011 Group1 class A Noise Terminal voltage: EN55011 Group1 class A EMS:EN61812-1 Electrostatic discharge immunity: IEC61000-4-2 8kV air Electric field-strength immunity :IEC61000-4-3
Power Consumption
(During AC230V 60Hz/ reference) When the relay is off: about 1.5VA(1.1W) When the relay is on: about 2.2VA(1.8W)
Impact Resistance
1000 m/s2 6 directions, 3 times each
Vibration Resistance (malfunction)
10 to 55Hz, single amplitude 0.5mm, 3 directions, 10 min each
Time Specification
Short time period type 0.1 s to10 min (1 s, 10 s, 1 min, 10 min 4 range switching)
Voltage Influence
less than +/-2% (during full-scale time)
Lifespan
Mechanical: 10 million times or more ( without load: opening and closing frequency of 1800 times per hour) electrically: 500,000 times or more (AC250V,5A, resistance load, opening and closing frequency of 1800 times per hour) at room temperature
Operating Ambient Temperature (deg C)
-10 to 50 (however, no freezing)
Effect of Temperature
less than +/-2% (during full-scale time)
Noise Immunity
Square-wave noise by noise simulator +/- 1.5kV (pulse width of 100ns/1micros rising 1ns)
Compatible Safety Standards
UL508, CSA C22.2No.14, NK, LR acquired, EN61812-1, IEC60664-1 2.5kV/2
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
Below 21.5 x 63 x 28 below
Time Limit Contact
2c
Protection Structure
IP40
Form
H3YN-2
Allowable Voltage Range
85 to 110% of power supply voltage
Operating Mode
On delay, interval, flicker-off start, flicker on start - 4 mode switchable by DIP switch
Set Error
less than +/-10%+/-50ms (maximum time scale)
Impact Resistance (Malfunction)
100 m/s2 6 directions, 3 times each
Withstand Voltage
AC2000V 50/60Hz 1min Between the terminal conductive parts and exposed non-charging metal parts ( except for the terminal screws ) Between power supply circuit operation and control output Contacts between different poles AC1000V 50/60Hz 1min Between non-continuous contacts
Vibration Resistance
10 to 55Hz, single amplitude 0.75mm, 3 directions, 1h each
Electrostatic Yield Strength
4 kV (malfunction), 8 kV (breakage)
Impulse Voltage(V)
Power supply terminal: 3 k between conductive terminal and exposed non charging metal parts: 4.5k
Operating Time Variation
+/-1% or less (with full-scale time) It is +/-1%+/-10ms or less in a range of 1s
Release Voltage
10% or less of the power supply voltage
Control Output
AC250V 5A resistance load (cosphi=1) minimum applicable load DC5V 1mA (P level, reference value)
Storage Temperature (DegreeC)
-25 to 65 (however, no freezing)
Recovery Time
less than 0.1 s (along the way including the carriage return)
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
For machine repair
5
From Japan
On 2018-03-15 16:53:03
I want you to make it big because the time setting knob is small and can not be seen.
This review is about item#6862213.
Used in the melting furnace control board
4
From Japan
On 2018-02-05 08:58:42
I was surprised to see minor changes in small places. It is saved if the number of the scale is also easy to see a little.
This review is about item#06862213.
Self-made work
5
From Japan
On 2016-07-07 17:36:14
I have heavily used OMRON electric materials for a long time. I am thankful that this also performed high quality operation.
This review is about item#35227184.
Used for food machinery
5
From Japan
On 2015-10-11 16:05:05
Convenient because it can exchange range
This review is about item#06862213.
Repair remodeling
5
From Japan
On 2013-05-09 18:47:09
Good
This review is about item#06862213.
Electrical construction
5
From Japan
On 2012-11-01 16:48:20
With a little cheaper. Omron's site was cheaper
This review is about item#06862222.
Blow off work when cutting work
5
From Japan
On 2012-09-28 14:10:45
On delay, off delay pulse, etc. Four types of operation can be switched by the dip switch, and furthermore maximum operating time can be set to 4, so it can be used one by one so we sell it at the cheap price of one item 3/4 which you want to keep ● The timer of ● ● is only on-delay and time is fixed, so you need to choose things with the necessary functions, omron is better usability. I used it as an off-delay, blowing off the cut work and turning on the switch at the same time as cutting, in order to prevent the product from getting caught in a circular saw or jumping out towards you by the rotation of the saw so that it can not move on to the next work It was solved by blowing it off with air for a fixed time.
This review is about item#08589253.