Buy more than* S$200* and get FREE SHIPPING

  • Z-15GQ  Panel Mount
  • Z-15GQ  Panel Mount
  • Z-15GQ  Panel Mount

Z-15GQ Panel Mount Z-15GQ-B

4.82 (11)
Item.#
06862231
Mfr.#
Z-15GQ-B
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Ambient Humidity
35 - 85%RH
Impact Resistance
Maximum of 1000 m/s2
Contact Resistance (mohm)
15 or less (initial value)
Operating Ambient Temperature (deg C)
-25-80 (however, don't freeze)
Insulation Resistance (Mohm)
More than 100 (with DC500V mega)
Classification
Standard
Allowable Operating Speed
0.01mm - 1m/s
Mechanical Durability
More than 10 million times
Rated Current (A)
15
Withstand Voltage
(Homopolar terminal spacing) AC1000V 50/60Hz 1min (Charging metal portion and grounding wire spacing, each terminal and non-charging metal portion spacing) AC2000V 50/60Hz 1min
Actuator Type
Panel mounting push button type (inside of OP)
Caution
When using M12 attachment screw with case main body attachment holes at the same time, switch itself is pulled, case and cover may be damaged. Please avoid it.
Impact Resistance (Malfunction)
Reference value: maximum of 300 m/s2 (less than 1 ms of malfunction, in the case of a pin push-button type)
Contact Materials
Silver
Contact Specification
Rivet
PTI Tracking Characteristics
175
Appliance Classes
Class I
Electrical Durability
More than 50 times
Weight (g)
About 30
TRUSCO Part Number
102-1141
Force for Operating (OF) (N)
2.45 - 3.43
Contact Interval
0.5mm
Terminal Type
Thread-fastening terminal (internal-tooth washer)
Inrush Current (A)
Regular (maximum) closed circuit/30, open circuit/15
Protection Structure
General form (IP00)
Allowable Operating Frequency
(Mechanical) 240 times/min, (electric) 20 times/min
Vibration Resistance (malfunction)
10 to 55Hz double amplitude 1.5mm (less than 1 ms of malfunction)