Buy more than* S$200* and get FREE SHIPPING

  • Compact Enclosed Switch ZC-X55
  • Compact Enclosed Switch ZC-X55
  • Compact Enclosed Switch ZC-X55

Compact Enclosed Switch ZC-X55 ZC-N2255

4.71 (7)
Item.#
06862247
Mfr.#
ZC-N2255
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Switch
CATEGORY: D (IEC335)
Protection Structure
IP67
Contact Resistance (mohm)
Below 15 (initial value)
Appliance Classes
Class [II]
Operating Environment
Degree of pollution: 3 (IEC947-5-1)
Allowable Operating Speed
0.05mm - 0.5m/s
Mechanical Durability
10,000,000 times or more
Cable Length (m)
-
Vibration Resistance (malfunction)
10 to 55 Hz, double amplitude 1.5mm
Rated Operational Current (A)
10
Actuator Type
Seal - roller - plunger type
Inrush Current (A)
Normally-closed path: Maximum 30 Normally-opened path: Maximum 15
Allowable Operating Frequency
Mechanical: 120 times/min Electrical: 20 times/min
Ambient Humidity
35 - 95%RH
Impact Resistance
Maximum 1000m / s2
PTI Tracking Characteristics
175
Weight (g)
About 92
Electrical Durability
500,000 times or more
Insulation Resistance (Mohm)
100 or more (for DC500V meggers)
Rated Insulation Voltage (V)
AC1000
Impact Resistance (Malfunction)
maximum 300m / s2
Rated Operational Voltage (V)
AC250
Compatible Standard
UL/CSA/CCC standard
Operation Indicator
Without
Short Circuit Protection Installation
10A fuses type gG (IEC269 certified)
Operating Ambient Temperature (deg C)
-10 to 80 (however,no freezing)
Withstand Voltage
(Between homopolar terminals) AC1000V 50/60Hz 1min Each terminal and non-charging metallic spacing AC2000V 50/60H 1 min
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Automatic board limit switch
5
From Japan
On 2017-11-30 17:08:29
This manufacturer's switch, so it should be nice to be good.
This review is about item#6862256.
During machine maintenance
5
From Japan
On 2017-07-14 15:01:01
As for this limit switch and machine tool With sudden breakdown, I was saved the next day delivery.
This review is about item#6862256.
Used at the position of the arm of the industrial machine
5
From Japan
On 2017-06-02 18:47:40
The thing is certain. I have used more than 10 but none of the breakdowns.
This review is about item#6862247.
Hydraulic machine
4
From Japan
On 2017-01-20 21:04:13
We ordered via a maintenance contractor, but we arrive directly at model number input and we will use it even if we place a few orders.
This review is about item#6862256.
switch
4
From Japan
On 2015-09-04 08:43:37
I bought it for use at the factory. Although it is not used directly, it seems to be used lightly and conveniently. I do not know without using durability, so I am going now.
This review is about item#35026564.
Used as limit switch of press machine
5
From Japan
On 2015-08-10 19:14:22
It seems that it cracks by the vibration of the cam because of the screw stopper type penetrating the body, but as it improves so that it can be loaded by bracket production, it seems that there is no problem in particular. From now on, supply at low price as well.
This review is about item#06862256.
For repair of machining center
5
From Japan
On 2012-04-25 19:12:08
Since we arrive at the next day because it is cheaper than buying at others, placing the same thing thankfully to the machine manufacturer makes it close to double the price so we have stock in stock.
This review is about item#06862256.