Buy more than* S$200* and get FREE SHIPPING

  • General Use Enclosed Switch, Side Mounting TypeZe/Xe
  • General Use Enclosed Switch, Side Mounting TypeZe/Xe
  • General Use Enclosed Switch, Side Mounting TypeZe/Xe
  • General Use Enclosed Switch, Side Mounting TypeZe/Xe

General Use Enclosed Switch, Side Mounting TypeZe/Xe ZE-NA2-2

4.00 (4)
Item.#
06862265
Mfr.#
ZE-NA2-2
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Impact Resistance (Malfunction)
100m/s2 -
Mounting Method
Lateral side
Impact Resistance
1000m/s2
Contact Resistance (mohm)
Less than 15 (initial value)
Operating Ambient Temperature (deg C)
-10-80 (however, don't freeze)
Compatible Standard
UL/CSA/CCC standard
Mechanical Durability
More than 10 million times
Electrical Durability
Over 500 thousand (AC250V 15A resistance load)
Allowable Operating Frequency
Mechanical: below 120 rounds/min Electrical: below 20 times/min
Switch
Unipolar double-throw (alternating current)
Rated Frequency (Hz)
50/60
Protection Structure
IP65
Ambient Humidity
35 - 95%RH
Weight (g)
Around 260
Terminal Temperature Rise
50 or less deg
Insulation Resistance (Mohm)
Over 100 (with DC500V mega)
Allowable Operating Speed
0.02mm - 0.5m/s
Inrush Current (A)
Normally-closed path: Maximum 30 Normally-opened path: Maximum 15
Withstand Voltage
Homopolar terminal spacing: AC1000V 50/60Hz 1min Charging metal portion and ground wiring spacing, each terminal and non-charging metal portion spacing: AC2000V 50/60H 1min
Actuator Type
Seal - roller - arm lever type
Vibration Resistance (malfunction)
10 to 55-Hz double amplitude of 1.5 mm (in limit of operation)
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Replacement of mechanical parts
5
From Japan
On 2018-03-17 14:33:16
Since it is exchange of the same part, it is using it without any problem.
This review is about item#6896671.
Machine maintenance
5
From Japan
On 2017-04-28 19:19:19
The arrival of goods was early and it was saved. There was no problem with the product.
This review is about item#35096162.
Used to turn ON machine feeder
2
From Japan
On 2017-04-13 15:08:44
Even if the model number of the form is the same, it does not work with old things with different dimensions and hole positions, even with some errors.
This review is about item#35096162.
Limit switch of polishing machine
4
From Japan
On 2016-03-09 16:48:41
It was used as a replacement part of the grinding stone upper limit SW of the polishing machine more than 20 years ago. Since the model number of the previous limit switch did not come out from the data of Omron, we ordered something similar alike, but because it fitted dimensionally, it was able to smoothly exchange it satisfactory I will.
This review is about item#35096162.