Buy more than* S$200* and get FREE SHIPPING

  • Band Saw Blade Alpha21, Endless

Band Saw Blade Alpha21, Endless S-MC 3505x27x0.9 4/6

5.00 (1)
Item.#
06862405
Mfr.#
S-MC 3505x27x0.9 4/6
Package Qty.
1Box(10PC)
Ship pack of
1
849.90 SGD
ADD TO CART
Shipped after 2017-07-04
Now we ship to...
...see all
Item Feature
Standard Length (mm)
3505
Thickness (mm)
0.9
Purpose
Cutting of shape steel, solid material (chromium-molybdenum steelk SS material, cast iron)
Pitch
4/6
Width (mm)
27
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of metal rod by automatic cutting machine
5
From Japan
On 2015-06-16 21:38:11
I can not wait!
This review is about item#32753061.