|
Band Saw Blade Alpha21, Endless S-MC 4570x34x1.1 3/4
(1)
- Item.#
- 06862597
- Mfr.#
- S-MC 4570x34x1.1 3/4
- Package Qty.
- 1Box(10PC)
- Ship pack of
- 1
Item Feature
- Thickness (mm)
- 1.1
- Standard Length (mm)
- 4570
- Purpose
- Cutting of shape steel, solid material (chromium-molybdenum steelk SS material, cast iron)
- Width (mm)
- 34
- Pitch
- 3/4
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Cutting of metal rod by automatic cutting machine
From Japan
On 2015-06-16 21:38:11
I can not wait!
Customers Who Bought This Item Also Bought