Buy more than* S$200* and get FREE SHIPPING

  • Band Saw Blade

Band Saw Blade S-VC 3505x27x0.9 3/4

Item.#
06862737
Mfr.#
S-VC 3505x27x0.9 3/4
Package Qty.
1Box(10PC)
Ship pack of
1
929.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Application
Cutting hard to cut material (stainless steel, die steel).
Pitch
Combination (S-VC): 3/4
Width (mm)
27
Standard Length (mm)
3505
Thickness (mm)
0.9