|
Band Saw Blade S-VC 3505x27x0.9 5/7
- Item.#
- 06862755
- Mfr.#
- S-VC 3505x27x0.9 5/7
- Package Qty.
- 1Box(10PC)
- Ship pack of
- 1
- Restriction
-
Item Feature
- Application
- Cutting hard to cut material (stainless steel, die steel).
- Pitch
- Combination (S-VC): 5/7
- Width (mm)
- 27
- Standard Length (mm)
- 3505
- Thickness (mm)
- 0.9
|
Customers Who Viewed This Item Also Viewed