Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Band Saw Blade

Band Saw Blade S-VC 3660x27x0.9 2/3

Item.#
06862764
Mfr.#
S-VC 3660x27x0.9 2/3
Package Qty.
1Box(10PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
929.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Application
Cutting hard to cut material (stainless steel, die steel).
Pitch
Combination (S-VC): 2/3
Width (mm)
27
Standard Length (mm)
3660
Thickness (mm)
0.9