Buy more than* S$200* and get FREE SHIPPING

  • Band Saw Blade

Band Saw Blade S-VC 3660x27x0.9 4/6

Item.#
06862782
Mfr.#
S-VC 3660x27x0.9 4/6
Package Qty.
1Box(10PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
929.90 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
Application
Cutting hard to cut material (stainless steel, die steel).
Pitch
Combination (S-VC): 4/6
Width (mm)
27
Standard Length (mm)
3660
Thickness (mm)
0.9