Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Band Saw Blade

Band Saw Blade S-VC 4115x34x1.1 2/3

Item.#
06862807
Mfr.#
S-VC 4115x34x1.1 2/3
Package Qty.
1Box(10PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
1,229.90 SGD
ADD TO CART
Shipped after 2017-05-02
Now we ship to...
...see all
Item Feature
Application
Cutting hard to cut material (stainless steel, die steel).
Pitch
Combination (S-VC): 2/3
Width (mm)
34
Standard Length (mm)
4115
Thickness (mm)
1.1