Buy more than* S$200* and get FREE SHIPPING

  • Small Diameter Drill
  • Small Diameter Drill
  • Small Diameter Drill

Small Diameter Drill MSE0010SB

Item.#
06866386
Mfr.#
MSE0010SB
Package Qty.
1PC
Ship pack of
1
54.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Tolerance (mm)
0 to -0.009
Overall Length L1 (mm)
38
Point Angle (Degree)
130
Blade Diameter (phi mm)
0.1
Groove Length L3 (mm)
1.2
Shank Diameter D4 (mm)
3
Oilingm System
External
Surface Processing
VP20MF
Material
Hyper-fine carbide
Neck Length L2(mm)
9.7