Buy more than* S$200* and get FREE SHIPPING

  • Small Diameter Drill
  • Small Diameter Drill
  • Small Diameter Drill

Small Diameter Drill MSE0013SB

Item.#
06866413
Mfr.#
MSE0013SB
Package Qty.
1PC
Ship pack of
1
62.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Blade Diameter (phi mm)
0.13
Material
Hypersonic fine carbide
Neck Length L2(mm)
9.7
Shank Diameter D4 (mm)
3
Oilingm System
External
Point Angle (Degree)
130
Groove Length L3 (mm)
1.4
Tolerance (mm)
0 to -0.009
Overall Length L1 (mm)
38
Surface Processing
VP20MF