Buy more than* S$200* and get FREE SHIPPING

  • Small Diameter Drill
  • Small Diameter Drill
  • Small Diameter Drill

Small Diameter Drill MSE0014SB

Item.#
06866422
Mfr.#
MSE0014SB
Package Qty.
1PC
Ship pack of
1
62.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Shank Diameter D4 (mm)
3
Oilingm System
External
Blade Diameter (phi mm)
0.14
Material
Hypersonic fine carbide
Neck Length L2(mm)
9.7
Overall Length L1 (mm)
38
Surface Processing
VP20MF
Point Angle (Degree)
130
Groove Length L3 (mm)
2
Tolerance (mm)
0 to -0.009