Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Small Diameter Drill
  • Small Diameter Drill
  • Small Diameter Drill

Small Diameter Drill MSE0022SB

Item.#
06866501
Mfr.#
MSE0022SB
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Blade Diameter (phi mm)
0.22
Material
Hypersonic fine carbide
Neck Length L2(mm)
9.7
Shank Diameter D4 (mm)
3
Oilingm System
External
Point Angle (Degree)
130
Groove Length L3 (mm)
2.5
Tolerance (mm)
0 to -0.009
Overall Length L1 (mm)
38
Surface Processing
VP20MF