Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Small Diameter Drill
  • Small Diameter Drill
  • Small Diameter Drill

Small Diameter Drill MSE0031SB

Item.#
06866596
Mfr.#
MSE0031SB
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Groove Length L3 (mm)
5
Tolerance (mm)
0 to -0.009
Overall Length L1 (mm)
38
Surface Processing
VP15TF
Point Angle (Degree)
130
Neck Length L2(mm)
10.2
Shank Diameter D4 (mm)
3
Oilingm System
External
Blade Diameter (phi mm)
0.31
Material
Hypersonic fine carbide