Buy more than* S$200* and get FREE SHIPPING

  • Small Diameter Drill
  • Small Diameter Drill
  • Small Diameter Drill

Small Diameter Drill MSE0037SB

Item.#
06866657
Mfr.#
MSE0037SB
Package Qty.
1PC
Ship pack of
1
47.03 SGD
ADD TO CART
Shipped after 2017-03-03
Now we ship to...
...see all
Item Feature
Tolerance (mm)
0 to -0.009
Overall Length L1 (mm)
38
Point Angle (Degree)
130
Neck Length L2(mm)
11.1
Blade Diameter (phi mm)
0.37
Shank Diameter D4 (mm)
3
Oilingm System
External
Groove Length L3 (mm)
6
Surface Processing
VP15TF
Material
Hypersonic fine carbide