Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Small Diameter Drill
  • Small Diameter Drill
  • Small Diameter Drill

Small Diameter Drill MSE0051SB

Item.#
06866797
Mfr.#
MSE0051SB
Package Qty.
1PC
Ship pack of
1
44.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Shank Diameter D4 (mm)
3
Oilingm System
External
Blade Diameter (phi mm)
0.51
Material
Hypersonic fine carbide
Neck Length L2(mm)
11.8
Overall Length L1 (mm)
38
Surface Processing
VP15TF
Point Angle (Degree)
130
Groove Length L3 (mm)
7
Tolerance (mm)
0 to -0.009