Buy more than* S$200* and get FREE SHIPPING

  • Small Diameter Drill
  • Small Diameter Drill
  • Small Diameter Drill

Small Diameter Drill MSE0052SB

Item.#
06866806
Mfr.#
MSE0052SB
Package Qty.
1PC
Ship pack of
1
44.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Tolerance (mm)
0 to -0.009
Overall Length L1 (mm)
38
Point Angle (Degree)
130
Neck Length L2(mm)
11.8
Blade Diameter (phi mm)
0.52
Shank Diameter D4 (mm)
3
Oilingm System
External
Groove Length L3 (mm)
7
Surface Processing
VP15TF
Material
Hypersonic fine carbide