Buy more than* S$200* and get FREE SHIPPING

  • High-speed steel handsaw

High-speed steel handsaw HH250x24T

5.00 (1)
Item.#
06868565
Mfr.#
HH250x24T
Package Qty.
1Box(50PC)
Ship pack of
1
189.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.64
Length (mm)
250
Number of Blades
24
Width (mm)
12
Material
High-speed-steel (high-speed steel) HSS
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of thin-walled pipe
5
From Japan
On 2014-04-17 13:22:06
The selection of the number of teeth tried to change the previous, also has changed also eliminates sharp crease. It is satisfactory. Select the number of teeth was realized that very important.
This review is about item#06868574.